This item is Discontinued.

Ice-O-Matic Ice Machine 185 lb., Half Cube Air Cooled ICEU150HA

Ice Machine 185 lb., Half Cube Air Cooled (Discontinued)

  • Mfr # ICEU150HA
  • Zoro # G2196385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICEU150HA
Zoro #
G2196385
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Ice Machines
39 in
Overall Width
24 1/2 in
Cord Length
6 ft
Overall Height
39 in
Overall Depth - Ice Machines
26 17/64 in
Overall Depth
26 1/4 in
Overall Width - Ice Machines
24 35/64 in
Water Inlet Connection Size
3/8 in

Details

Item
Ice Maker
Item - Ice Machines
Ice Machine
Ice Storage Capacity
70 lb.
Voltage
115V
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Color
Gray
Ice Production per Day
238 lb
Ice Machine Style
Undercounter
Voltage - Ice Machines
115V
Ice Machine Storage Capacity
70 lb
Includes
Cordset
Standards
cULus, ISO 9001, NSF
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Air
Amps
9.7 A
Control Type
Not a Dispenser
Features
Built-in Antimicrobial Protection, Corrosion Resistant, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist
Antimicrobial
Yes
Current
11.9 A
Minimum Water Pressure
20 psig
Water Inlet Connection Type
FPT
Frequency
60 Hz
Refrigerant Type
R-404a
Exterior Material
Plastic, Stainless Steel
Energy Star Compliant
No
Includes Legs
Yes
Drain Type
3/4 in FPT
Maximum Water Pressure
60 psig
Storage Capacity
74 lb
Power Source
Electric

Description

Ice Maker with Storage, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 238 lb, Storage Capacity 74 lb, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 11.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.