This item is Discontinued.

Ice-O-Matic 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker ICEU220FW

24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (Discontinued)

  • Mfr # ICEU220FW
  • Zoro # G2196358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICEU220FW
Zoro #
G2196358
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
24 35/64 in
Overall Height - Ice Machines
39 in
Overall Depth - Ice Machines
26 17/64 in
Overall Height
39 in
Cord Length
6 ft
Overall Width
24 35/64 in
Overall Depth
26 17/64 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
251 lb
Ice Machine Storage Capacity
70 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Color
Gray
Item
Ice Maker
Amps
8.9 A
Condenser Cooling
Water
Includes
Cordset
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Voltage
115V
Ice Storage Capacity
70 lb.
Features
Built-in Antimicrobial Protection, Corrosion Resistant, Durable, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist Provides Consistent Ice Production
Maximum Water Pressure
60 psig
Water Inlet Connection Type
FPT
Current
8.9 A
Frequency
50 Hz, 60 Hz
Energy Star Compliant
No
Includes Legs
Yes
Ice Production per Day Range
201 to 600 lb
Exterior Material
Plastic, Stainless Steel
Minimum Water Pressure
20 psig
Storage Capacity
70 lb
Power Source
Electric
Drain Type
3/4 in FPT
Antimicrobial
Yes

Description

Ice Maker, Condenser Cooling Water, Cube Type Dice, Ice Production per Day 251 lb, Storage Capacity 70 lb, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 8.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.