This item is Discontinued.

Ice-O-Matic 30 11/32 in W X 39 in H X 29 31/32 in D Ice Maker ICEU300HW

30 11/32 in W X 39 in H X 29 31/32 in D Ice Maker (Discontinued)

  • Mfr # ICEU300HW
  • Zoro # G2196297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICEU300HW
Zoro #
G2196297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 11/32 in
Overall Height - Ice Machines
39 in
Overall Depth - Ice Machines
29 31/32 in
Drain Size
3/4" FPT
Overall Depth
30 in
Overall Width
30 3/8 in
Cord Length
6 ft
Cube Size
3/8" x 7/8" x 7/8"
Overall Height
39 in
Inlet Size
3/8" FPT
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
356 lb
Ice Machine Storage Capacity
97 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Cleaning System
Manual
Color
Gray
Item
Ice Maker
Includes
Cordset
Defrost
Automatic
Voltage
115V
Refrigerant
R-404a
Water Supply Connection Type
3/8 in FPT
Condenser Cooling
Water
Standards
CE Certified, cULus, ISO 9001, NSF, TUV
Amps
11.1 A
Hz
60
Ice Storage Capacity
97 lb.
Control Type - Ice Dispensers
Not a Dispenser
Door Type
Slide
Control Type
Not a Dispenser
Features
Built-in Antimicrobial Protection, Corrosion Resistant, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist
Exterior Material
Plastic, Stainless Steel
Minimum Water Pressure
20 psig
Current
11.1 A
Antimicrobial
Yes
Drain Type
3/4 in FPT
Energy Star Compliant
No
Maximum Water Pressure
60 psig
Storage Capacity
97 lb
Includes Legs
Yes
Ice Production per Day Range
201 to 600 lb
Water Inlet Connection Type
FPT
Power Source
Electric
Frequency
50 Hz, 60 Hz

Description

Ice Maker, Condenser Cooling Water, Cube Type Half Dice, Ice Production per Day 356 lb, Storage Capacity 97 lb, Overall Height 39 in, Overall Width 30 3/8 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 11.1 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.