30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 600 lb

  • Mfr # CIM0636FA

  • Zoro # G2963149


product price:  $5,699.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
600 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIM0636FA
Zoro #
G2963149
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Height
21 1/4 in
Overall Depth
24 1/4 in
Inlet Size
3/8" FPT
Overall Width
30 1/4 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
600 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Water Supply Connection Type
3/8 in FPT
Voltage
208/230V AC
Color
Gray
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Item
Ice Maker
Amps
9.2 A
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Control Type - Ice Dispensers
Not a Dispenser
Green Certification or Other Recognition
ENERGY STAR
Condenser Cooling
Air
Control Type
Not a Dispenser
Maximum Water Pressure
80 psig
Current
9.2 A
Drain Type
3/4 in FPT
Features
Smart LED Light, Unique Dual Exhaust
Antimicrobial
Yes
Energy Star Compliant
Yes
Refrigerant Type
R-404a
Exterior Material
Plastic
Frequency
60 Hz
Minimum Water Pressure
20 psig
Power Source
Electric
Water Inlet Connection Type
FPT

Description

Ice Machine, Ice Production per Day 600 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 9.2 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.