30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 586 lb

  • Mfr # CIM0530HW

  • Zoro # G4028363


product price:  $4,519.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
586 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM0530HW
Zoro #
G4028363
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Depth
24 1/4 in
Overall Height
21 1/4 in
Overall Width
30 1/4 in
Inlet Size
3/8" FPT
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
586 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Item
Ice Maker
Hz
60
Condenser Cooling
Water
Voltage
115V AC
Control Type - Ice Dispensers
Not a Dispenser
Color
Gray
Amps
17.4 A
Warranty
3 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Water Supply Connection Type
3/8 in FPT
Control Type
Not a Dispenser
Frequency
60 Hz
Power Source
Electric
Current
17.4 A
Antimicrobial
Yes
Drain Type
3/4 in FPT
Exterior Material
Plastic
Energy Star Compliant
Yes
Maximum Water Pressure
80 psig
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psig
Features
Smart LED Light, Unique Dual Exhaust
Refrigerant Type
R-404a

Description

Ice Machine, Ice Production per Day 586 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 17.4 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.