Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 932 lb

  • Mfr # CIM1136HA

  • Zoro # G4028320


product price: $8,059.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
932 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIM1136HA
Zoro #
G4028320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Height
26 7/8 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
932 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Voltage
208/230V AC
Color
Gray
Water Supply Connection Type
3/8 in FPT
Condenser Cooling
Air
Amps
12.2 A
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Maker
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Control Type
Not a Dispenser
Current
12.2 A
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Exterior Material
Plastic
Frequency
60 Hz
Antimicrobial
Yes
Drain Type
3/4 in FPT
Power Source
Electric
Refrigerant Type
R-404a
Features
Smart LED Light, Unique Dual Exhaust
Water Inlet Connection Type
FPT
Energy Star Compliant
No

Description

Ice Machine, Ice Production per Day 932 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 12.2 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.