30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 896 lb

  • Mfr # CIM0836HA

  • Zoro # G4028442


product price:  $7,169.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
896 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM0836HA
Zoro #
G4028442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Inlet Size
3/8" FPT
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Overall Height
26 7/8 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
896 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Control Type - Ice Dispensers
Not a Dispenser
Hz
60
Defrost
Automatic
Color
Gray
Warranty
3 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator
Door Type
Solid
Water Supply Connection Type
3/8 in FPT
Amps
11.5 A
Voltage
208/230V AC
Condenser Cooling
Air
Item
Ice Maker
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Control Type
Not a Dispenser
Drain Type
3/4 in FPT
Current
13.4 A
Exterior Material
Plastic
Antimicrobial
Yes
Energy Star Compliant
Yes
Power Source
Electric
Refrigerant Type
R-404a
Frequency
60 Hz
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Features
Smart LED Light, Unique Dual Exhaust
Water Inlet Connection Type
FPT

Description

Ice Machine, Ice Production per Day 896 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 13.4 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.