30 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser, Ice Production Per Day: Does Not Produce Ice

  • Mfr # CD40030

  • Zoro # G3463260


product price:  $5,048.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
53 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD40030
Zoro #
G3463260
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
53 1/4 in
Overall Depth - Ice Machines
33 1/2 in
Cord Length
6 ft
Height
53-1/4"
Width
30"
Depth
33-1/2"
Overall Depth
33 1/2 in
Overall Width
30 in
Overall Height
53 1/4 in

Details

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
180 lb
Cube Type
Does Not Make Ice
Voltage - Ice Machines
115V
Item
Ice Dispenser
Includes
Cordset
Ice Storage Capacity
180 lb.
Color
Black, Gray
Agency Compliance
AHRI, CE, NSF, UL
Amps
2.1 A
Voltage
115V AC
Control Type
Push
Type
Hotel/Motel
Control Type - Ice Dispensers
Push Button
Standards
CE Certified, cULus Listed, NSF Certified
Features
Designed for Rugged, High-Usage Environments, Hotel Ice Dispensers Have Fingerprint-Proof Dispensing Areas, Oversized Sinks to Accommodate Any Size Ice Bucket
Weight
Not Available
Drain Type
3/4 in FPT
Dispenser Actuation
Push Button
Storage Capacity
180 lb
Current
2.1 A
Includes Legs
Yes
Power Source
Electric

Description

Ice Dispenser, Storage Capacity 180 lb, Dispenser Actuation Push Button, Overall Height 53 1/4 in, Overall Width 30 in, Overall Depth 33 1/2 in, Control Type Push Button, Voltage 115V AC, Cord Length 6 ft, Current 2.1 A, Drain Type 3/4 in FPT, Energy Star Compliant No, Features Designed for High-Usage Environments, Fingerprint-Resistant, Oversized Sinks to Accommodate Any Size Ice Bucket, Includes Cord Set, Includes Legs Yes, Power Source Electric, Standards CE, cULus, NSF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.