Zoro Homepage

Bin Top, Gray, Metal, 2 in H

  • Mfr # KBT24

  • Zoro # G7315257


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
22 in
Overall Height
2 in
Product Type
Replacement Cover
Door Type
Flip Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBT24
Zoro #
G7315257
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
22 in
Overall Height
2 in
Overall Width
22 in
Overall Depth
23 1/2 in

Details

Item
Bin Top
Product Type
Replacement Cover
Door Type
Flip Up
For Use With
Bins
Finish
Plastic
Compatible with Manufacturer Model Number
B42PS
Requires
Bin
Type
Front Opening
Compatible Manufacturer Part Number
B42PS
Compatible Manufacturer Model Number
B42PS
For Use With Mfr. Model Number
B42PS
Compatible with Manufacturer Model No.
B42PS
Compatible with Mfr. Model No.
B42PS
For Use with Mfr Model Number
B42PS
Compatible Pump Manufacturer Part Number
B42PS
Compatible Mfr. Model Number
B42PS

Description

Bin Top, Product Type Bin Top, Material Metal, Color Gray, Compatible with Manufacturer Model Number B42PS, Overall Height 2 in, Overall Width 22 in, Overall Depth 23 1/2 in, For Use With Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.