Bin Top, Gray, Metal
Mfr # KBT19
Zoro # G0257531
product price: $303.44
/ea
Free Shipping & Returns
Key Features
For Use With
Bins
Construction Material
Stainless Steel
Color
Silver
Made Of
Stainless Steel
Agency Compliance
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBT19
Zoro #
G0257531
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
23-1/2
Width (In.)
30
Height (In.)
1
Height
2 in
Width
30 in
Overall Width
30 in
Overall Depth
23 1/2 in
Description
Bin Top, Product Type Bin Top, Material Metal, Color Gray, Compatible with Manufacturer Model Number B25PP, Overall Width 30 in, Overall Depth 23 1/2 in, For Use With Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.