Zoro Homepage

Bin Top Kit, Gray, Metal; Plastic

  • Mfr # KBT5

  • Zoro # G0257525


product price: $403.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 in ICE Series Cuber
Type
Adapter
Color
Silver
Construction Material
Stainless Steel
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBT5
Zoro #
G0257525
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1
Depth (In.)
23-1/2
Width (In.)
48
Overall Depth
23 1/2 in
Overall Width
48 in

Details

Item
Bin Top Kit
For Use With
30 in ICE Series Cuber
Type
Adapter
Color
Silver
Construction Material
Stainless Steel
Used For
Bin Adapter
Agency Compliance
NSF
Made Of
Stainless Steel
Product Type
Bin Top Kit
Compatible with Manufacturer Model Number
B100
Compatible Manufacturer Part Number
B100
Compatible Manufacturer Model Number
B100
For Use With Mfr. Model Number
B100
Compatible with Manufacturer Model No.
B100
Compatible with Mfr. Model No.
B100
For Use with Mfr Model Number
B100
Compatible Pump Manufacturer Part Number
B100
Compatible Mfr. Model Number
B100

Description

Bin Top Kit, Product Type Bin Top Kit, Material Metal, Plastic, Color Gray, Compatible with Manufacturer Model Number B100, Overall Width 48 in, Overall Depth 23 1/2 in, For Use With 30 in ICE Series Cuber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.