Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Ice Storage Bin, Commercial, 351 lb.

  • Mfr # B42PS

  • Zoro # G0257656


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Item - Ice Bins
Stationary Ice Storage Bin
Height
50"
Type
Commercial
Overall Depth - Ice Machines
31 in
Ice Storage Capacity
351 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B42PS
Zoro #
G0257656
UPC #
-
Country of Origin
United States

Dimensions

Height
50"
Overall Depth - Ice Machines
31 in
Overall Height - Ice Machines
50 in
Overall Width - Ice Machines
22 in
Depth
31"
Width
22"
Overall Height
50 in
Overall Depth
31 in
Overall Width
22 in

Details

Item
Ice Storage Bin
Item - Ice Bins
Stationary Ice Storage Bin
Type
Commercial
Ice Storage Capacity
351 lb.
Finish
Aluminum
Agency Compliance
AHRI, NSF
Includes
Ice Scoop, Adjustable Legs
Door Type
Top Hinged
Requires
Mfr. No. KBT24
Ice Machine Storage Capacity
351 lb
Standards
ISO 9001, NSF
Cube Type
Does Not Make Ice
Liner Material
Polyethylene
Includes Legs
Yes
Antimicrobial
No
Drain Type
3/4 in FPT
Features
Corrosion Proof
Storage Capacity
351 lb
Compatible Ice Machine
KBT24

Description

Ice Bin, Storage Capacity 351 lb, Door Type Top Hinged, Overall Height 50 in, Overall Width 22 in, Overall Depth 31 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Compatible Ice Machine KBT24, Drain Type 3/4 in FPT, Features Corrosion Proof, Includes Ice Scoop, Adjustable Legs, Liner Material Polyethylene, Standards ISO 9001, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.