Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Ice Storage Bin, Commercial, 510 lb.

  • Mfr # B55PS

  • Zoro # G2196778


product price: $1,943.54
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Agency Compliance
AHRI, NSF
Includes
Ice Scoop, Adjustable Legs
Overall Height - Ice Machines
50 in
Height
50"
Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55PS
Zoro #
G2196778
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Ice Machines
50 in
Height
50"
Overall Width - Ice Machines
30 in
Overall Depth - Ice Machines
31 in
Width
30"
Depth
31"
Overall Height
50 in
Overall Depth
31 in
Overall Width
30 in

Details

Item
Ice Storage Bin
Agency Compliance
AHRI, NSF
Includes
Ice Scoop, Adjustable Legs
Type
Commercial
Requires
Mfr. No. KBT19
Finish
Aluminum
Ice Storage Capacity
510 lb.
Item - Ice Bins
Stationary Ice Storage Bin
Door Type
Top Hinged
Ice Machine Storage Capacity
510 lb
Cube Type
Does Not Make Ice
Standards
ISO 9001, NSF
Storage Capacity
510 lb
Antimicrobial
No
Drain Type
3/4 in FPT
Compatible Ice Machine
KBT19
Features
Corrosion Proof
Includes Legs
Yes
Liner Material
Polyethylene

Description

The ICE-O-MATIC - B55PS Ice Storage Bin is a commercial-grade unit with dimensions of 50 in x 30 in x 31 in (HxWxD). With an overall width and depth of 30 inches and 31 inches respectively, this stationary ice storage bin boasts a substantial ice machine storage capacity of up to 510 lbs. The bin includes adjustable legs that can be tailored to fit various setups, making it suitable for diverse business requirements.
This product features a corrosion-proof aluminum finish which enhances its durability and longevity. The internal liner material is made from polyethylene, known for its resistance to wear and tear. This combination provides robustness necessary for rigorous commercial use. Furthermore, the top hinged door type allows easy access while minimizing the required space when opened.
The ICE-O-MATIC - B55PS Ice Storage Bin comes with an included ice scoop for convenient handling of stored ice. It requires Manufacturer No KBT19 and is compatible with the same model Ice Machine. It adheres to ISO 9001 standards, ensuring quality management during production as well as NSF compliance indicating public health protection measures are met during manufacturing process. Please note that although this item has ample storage capacity (854 lb), it does not make ice itself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.