Zoro Homepage
This item is Discontinued.
Ice-O-Matic 30-1/8" W X 26-1/16" H X 24-1/4" D Ice Maker ICE1006FA

30-1/8" W X 26-1/16" H X 24-1/4" D Ice Maker (Discontinued)

  • Mfr # ICE1006FA
  • Zoro # G2196489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE1006FA
Zoro #
G2196489
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/8 in
Overall Height - Ice Machines
26 1/16 in
Overall Depth - Ice Machines
24 1/4 in

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1000 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Amps
14.2
Item
Ice Maker
Control Type - Ice Dispensers
Not a Dispenser
Voltage
208/230V
Color
Gray
Water Supply Connection Type
3/8 in FPT
Condenser Cooling
Air

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1000 lb, Cube Type Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 26 1/16 in, Overall Width 30 1/8 in, Overall Depth 24 1/4 in, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Amps 14.2, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.