Zoro Homepage
This item is Discontinued.
Ice-O-Matic 30-1/8" W X 26-1/16" H X 24-1/4" D Ice Maker ICE1006HA

30-1/8" W X 26-1/16" H X 24-1/4" D Ice Maker (Discontinued)

  • Mfr # ICE1006HA
  • Zoro # G2196461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE1006HA
Zoro #
G2196461
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/8 in
Overall Height - Ice Machines
26 1/16 in
Overall Depth - Ice Machines
24 1/4 in
Cube Size
3/8" x 7/8" x 7/8"
Overall Depth
24-1/4"
Overall Height
26-1/16"
Overall Width
30-1/8"
Drain Size
3/4" FPT
Inlet Size
3/8" FPT

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1000 lb, Cube Type Half Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 26 1/16 in, Overall Width 30 1/8 in, Overall Depth 24 1/4 in, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Amps 14.2, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.