Ice Machine, 30-1/4"W, 525lb/day
- Mfr # CIM0530HA90
- Zoro # G125065974
product price:Â
$
4,582.99
/ea
Key Features
Standards
NSF
Features
Corrosion-Resistant, Dishwasher Safe Components, Dual Exhaust, Environmentally Friendly R290 Refrigerant, Harvest Assist
Power Source
Electric
Resistance Properties
Corrosion-Resistant
Refrigerant Type
R-290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CIM0530HA90
- Zoro #
- G125065974
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 30 1/4 in
- Overall Depth
- 24 1/4 in
- Overall Height
- 21 1/4 in
Details
- Standards
- NSF
- Features
- Corrosion-Resistant, Dishwasher Safe Components, Dual Exhaust, Environmentally Friendly R290 Refrigerant, Harvest Assist
- Power Source
- Electric
- Resistance Properties
- Corrosion-Resistant
- Refrigerant Type
- R-290
- Control Type
- Push Button
- Color
- Silver
- Function
- Makes Ice
- Voltage
- 115V
- Condenser Cooling
- Air
- Product Type
- Ice Machine
- Item
- Ice Machine
- Includes
- Ice bin, adapter, legs, filtration for supply water
- Frequency
- 60 Hz
- Ice Production per Day
- 525 lb
- Energy Star Compliant
- No
Description
Ice Machine, Ice Production per Day 525 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Control Type Push Button, Refrigerant Type R-290, Color Silver, Features Corrosion-Resistant, Dishwasher Safe Components, Dual Exhaust, Environmentally Friendly R290 Refrigerant, Harvest Assist, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.