Zoro Homepage
This item is Discontinued.
Ice-O-Matic Ice Machine 333 Lb, Half Cube Water Cooled ICE0250HW

Ice Machine 333 Lb, Half Cube Water Cooled (Discontinued)

  • Mfr # ICE0250HW
  • Zoro # G0257568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE0250HW
Zoro #
G0257568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20"
Overall Depth
24-1/4"
Inlet Size
3/8" FPT
Overall Width
30-1/8"

Details

Ice Machine Style
Modular
Ice Production per Day
333 lb
Cube Type
Half Dice
Color
Gray
Voltage
115V
Condenser Cooling
Water
Standards
NSF, UL, CE, ISO, AHRI
Warranty
3 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator
Hz
60
Amps
10.8
Item
Ice Machine

Description

Ice Machine Style Modular, Ice Production per Day 333 lb, Cube Type Half Dice, Color Gray, Amps 10.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.