Ice Machine 618 Lb, Half Cube Water Cooled (Discontinued)
- Mfr # ICE0606HW
- Zoro # G2196531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICE0606HW
Zoro #
G2196531
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30-1/8"
Inlet Size
3/8" FPT
Cube Size
3/8" x 7/8" x 7/8"
Drain Size
3/4" FPT
Overall Depth
24-29/64"
Overall Height
23-3/16"
Details
Ice Machine Style
Modular
Ice Production per Day
618 lb
Cube Type
Half Dice
Standards
NSF, UL, CE, ISO, AHRI
Item
Ice Machine
Color
Gray
Refrigerant
R-404a
Condenser Cooling
Water
Voltage
208/230V
Cleaning System
Manual
Hz
60
Defrost
Automatic
Amps
10
Description
Ice Machine Style Modular, Ice Production per Day 618 lb, Cube Type Half Dice, Color Gray, Amps 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.