Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine Filter, 3.0 gpm, 2 Cartridges

  • Mfr # IFQ2

  • Zoro # G0257680


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Direct Connect Cartridge Filter Systems
Microns
0.5
Flow Rate
3 gpm
Max. Pressure
125 psi
Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFQ2
Zoro #
G0257680
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
16 in
Overall Depth
6 in
Depth
6 in
Width
10 in
Height
16 in

Details

Sub-Category
Direct Connect Cartridge Filter Systems
Item
Water Filter System
Microns
0.5
Flow Rate
3 gpm
Max. Pressure
125 psi
Head Material
Stainless Steel
Color
White
Includes
Filter Cartridge, Gauge, Inlet Shut-Off Valve, Mounting Bracket, Quick-Connect Fittings
With Gauge/Without Gauge
With Gauge
Min. Pressure
20 psi
Cartridges Required
Mfr. No. IOMQ
With Valve/Without Valve
With Valve
Max. Temp.
100 Degrees F
Housing Material
Plastic
Application
Ice Makers
Number of Cartridges Required
2
Standards
NSF 42
Service Life
30,000 gal
Reduces
Chlorine Taste and Odor, Scale
Filter Media
Carbon
Includes Valve
Yes
Micron Rating
0.5 micron
Maximum Temperature
100 Degrees F
Minimum Pressure
10 psi
Includes Gauge
Yes
Maximum Pressure
125 psi
Connection Type
Quick Connect

Description

Water Filtration System, Reduces Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 16 in, Width 10 in, Service Life 30,000 gal, Includes Valve Valve Included, Flow Rate 3 gpm, Application Ice Machines, Color White, Compatible Mfr. Model Number IFQ1, IFQ2, Connection Type Quick-Connect, Depth 6 in, Filter Media Carbon, Head Material Stainless Steel, Housing Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.