Ice Maker

  • Mfr # CIM0520FW90
  • Zoro # G024891698
product price: 
$
4,838.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Function
Makes Ice
Plug Type
Hardwired
Features
dishwasher safe components, harvest assist for consistent ice production
Drain Thread Type
FPT
Power Source
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0520FW90
Zoro #
G024891698
UPC #
-
Country of Origin
United States

Dimensions

Drain Size
3/4 in
Overall Depth
24 1/4 in
Overall Width
22 1/4 in
Water Inlet Connection Size
3/8 in
Overall Height
21 1/4 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Function
Makes Ice
Plug Type
Hardwired
Features
dishwasher safe components, harvest assist for consistent ice production
Drain Thread Type
FPT
Power Source
Electric
Frequency
60 Hz
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psig
Condenser Cooling
Water
Energy Star Compliant
No
Compatible Manufacturer Part Number
Universal
Ice Production per Day
550 lb
Current
11.5 A
Exterior Material
Aluminum
Maximum Water Pressure
80 psig
Color
Silver
Voltage
115V
Refrigerant Type
R-290
Item
Ice Machine
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Product Type
Ice Machine
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 550 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.5 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews