Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM0520HW90
  • Zoro # G424891670

product price: 
$
4,838.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Current
11.5 A
Overall Depth
24 1/4 in
Maximum Water Pressure
80 psig
Energy Star Compliant
No
Water Inlet Connection Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0520HW90
Zoro #
G424891670
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Water Inlet Connection Size
3/8 in
Overall Width
22 1/4 in
Drain Size
3/4 in
Overall Height
21 1/4 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Current
11.5 A
Maximum Water Pressure
80 psig
Energy Star Compliant
No
Color
Silver
Item
Ice Machine
Frequency
60 Hz
Refrigerant Type
R-290
Power Source
Electric
Exterior Material
Aluminum
Ice Production per Day
550 lb
Plug Type
Hardwired
Compatible Manufacturer Part Number
Universal
Product Type
Ice Machine
Function
Makes Ice
Drain Thread Type
FPT
Voltage
115V
Water Inlet Connection Type
FPT
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Minimum Water Pressure
20 psig
Condenser Cooling
Water
Features
dishwasher safe components, harvest assist for consistent ice production
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 550 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.5 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.