Shop ICE-O-MATIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Maker
- Mfr # CIM0530FA90
- Zoro # G624891661
product price:Â
$
4,582.99
/ea
Key Features
Color
Silver
Ice Production per Day
525 lb
Condenser Cooling
Air
Overall Width
30 1/4 in
Current
11.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM0530FA90
- Zoro #
- G624891661
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Ice Production per Day
- 525 lb
- Condenser Cooling
- Air
- Current
- 11.9 A
- Features
- harvest assist for consistent ice production
- Refrigerant Type
- R-290
- Power Source
- Electric
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Function
- Makes Ice
- Compatible Manufacturer Part Number
- Universal
- Item
- Ice Machine
- Plug Type
- Hardwired
- Exterior Material
- Aluminum
- Water Inlet Connection Type
- FPT
- Frequency
- 60 Hz
- Drain Thread Type
- FPT
- Voltage
- 115V
- Maximum Water Pressure
- 80 psig
- Product Type
- Ice Machine
- Minimum Water Pressure
- 20 psig
- Energy Star Compliant
- Yes
- Wire Color
- Silver
Dimensions
- Overall Width
- 30 1/4 in
- Drain Size
- 3/4 in
- Overall Depth
- 24 1/4 in
- Overall Height
- 21 1/4 in
- Water Inlet Connection Size
- 3/8 in
- Fits Chest Size
- harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 525 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.9 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.