Ice Maker

  • Mfr # CIM0636HA90
  • Zoro # G224891672
product price: 
$
5,352.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208-230V
Condenser Cooling
Air
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Exterior Material
Aluminum
Drain Thread Type
FPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0636HA90
Zoro #
G224891672
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Drain Size
3/4 in
Overall Height
21 1/4 in
Fits Chest Size
harvest assist for consistent ice production

Details

Voltage
208-230V
Condenser Cooling
Air
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Exterior Material
Aluminum
Drain Thread Type
FPT
Function
Makes Ice
Energy Star Compliant
Yes
Frequency
60 Hz
Minimum Water Pressure
20 psig
Power Source
Electric
Item
Ice Machine
Plug Type
Hardwired
Color
Silver
Features
harvest assist for consistent ice production
Maximum Water Pressure
80 psig
Ice Production per Day
600 lb
Current
8 A
Refrigerant Type
R-290
Compatible Manufacturer Part Number
Universal
Product Type
Ice Machine
Water Inlet Connection Type
FPT
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 600 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 8 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews