Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker/Dispenser, 15 1/4" W, 34 3/8" H

  • Mfr # GEMD270A2

  • Zoro # G606878895


product price: $7,249.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Maker
Ice Machine Style
Countertop
Ice Production per Day
273 lb
Ice Machine Storage Capacity
12 lb.
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMD270A2
Zoro #
G606878895
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 1/8 in
Overall Width
15 1/4 in
Overall Height
34 3/8 in
Water Inlet Connection Size
3/4 in

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Countertop
Ice Production per Day
273 lb
Ice Machine Storage Capacity
12 lb.
Cube Type
Nugget
Item
Ice Maker and Dispenser
Condenser Cooling
Air
Includes
Cord Set
Color
Silver
Water Supply Connection Type
3/4" MPT
Amps
6 A
Control Type - Ice Dispensers
Infrared Sensor
Voltage
126V
Control Type
Infrared Sensor
Exterior Material
Stainless Steel
Maximum Water Pressure
70 psi
Frequency
60 Hz
Power Source
Electric
Storage Capacity
12 lb
Minimum Water Pressure
20 psi
Dispenser Actuation
Infrared Sensor
Current
6 A

Description

Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 273 lb, Control Type Infrared Sensor, Storage Capacity 12 lb, Dispenser Actuation Infrared Sensor, Overall Height 34 3/8 in, Overall Width 15 1/4 in, Overall Depth 26 1/8 in, Antimicrobial Yes, Color Silver, Current 6 A, Energy Star Compliant No, Exterior Material Stainless Steel, Frequency 60 Hz, Includes Cord Set, Maximum Water Pressure 70 psi, Minimum Water Pressure 20 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.