Zoro Homepage
This item is Discontinued.
Ice-O-Matic 48-1/4" W X 26" H X 24-1/4" D Ice Maker ICE1406FW

48-1/4" W X 26" H X 24-1/4" D Ice Maker (Discontinued)

  • Mfr # ICE1406FW
  • Zoro # G2196437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE1406FW
Zoro #
G2196437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 1/4 in
Overall Height - Ice Machines
26 in
Overall Depth - Ice Machines
24 1/4 in
Inlet Size
3/8" FPT
Cube Size
7/8" x 7/8" x 7/8"
Drain Size
3/4" FPT
Overall Height
26"
Overall Width
48-1/4"
Overall Depth
24-1/4"

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1386 lb, Cube Type Dice, Condenser Cooling Water, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 26 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Amps 17.8, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.