This item is Discontinued.

Ice-O-Matic 48-1/4" W X 26" H X 24-1/4" D Ice Maker ICE1406HA

48-1/4" W X 26" H X 24-1/4" D Ice Maker (Discontinued)

  • Mfr # ICE1406HA
  • Zoro # G2196428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE1406HA
Zoro #
G2196428
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 1/4 in
Overall Height - Ice Machines
26 in
Overall Depth - Ice Machines
24 1/4 in
Drain Size
3/4" FPT
Cube Size
3/8" x 7/8" x 7/8"
Overall Height
26"
Inlet Size
3/8" FPT
Overall Width
48-1/4"
Overall Depth
24-1/4"

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Modular
Ice Production per Day
1469 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Voltage
208/230V
Amps
26.1
Standards
NSF, UL, CE, ISO, AHRI
Defrost
Automatic
Control Type - Ice Dispensers
Not a Dispenser
Refrigerant
R-404a
Item
Ice Maker
Color
Gray
Cleaning System
Manual
Hz
60
Condenser Cooling
Air
Water Supply Connection Type
3/8 in FPT

Description

Ice Maker, Ice Machine Style Modular, Ice Machine Storage Capacity Does Not Store Ice, Ice Production per Day 1469 lb, Cube Type Half Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 208/230V, Overall Height 26 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Amps 26.1, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.