Ice Maker
- Mfr # MFI1256A90
- Zoro # G524891532
product price:Â
$
8,869.99
/ea
Key Features
Energy Star Compliant
Yes
Plug Type
Hardwired
Features
a built-in ice detection fail safe automatic shutoff, water sensors to eliminate low or no water failures while operating in adverse water situations
Minimum Water Pressure
20 psig
Voltage
208-230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFI1256A90
- Zoro #
- G524891532
- UPC #
- -
- Country of Origin
- United States
- Energy Star Compliant
- Yes
- Plug Type
- Hardwired
- Features
- a built-in ice detection fail safe automatic shutoff, water sensors to eliminate low or no water failures while operating in adverse water situations
- Minimum Water Pressure
- 20 psig
- Voltage
- 208-230V
- Product Type
- Ice Machine
- Exterior Material
- Stainless Steel
- Refrigerant Type
- R-290
- Drain Thread Type
- FPT
- Maximum Water Pressure
- 80 psig
- Compatible Manufacturer Part Number
- Universal
- Condenser Cooling
- Air
- Function
- Makes Ice
- Includes
- Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
- Power Source
- Electric
- Ice Production per Day
- 1,045 lb
- Item
- Ice Machine
- Current
- 9.3 A
- Water Inlet Connection Type
- FPT
- Color
- Silver
- Frequency
- 60 Hz
- Wire Color
- Silver
Dimensions
- Water Inlet Connection Size
- 3/8 in
- Drain Size
- 3/4 in
- Overall Depth
- 24 in
- Overall Width
- 21 in
- Overall Height
- 27 in
- Fits Chest Size
- a built-in ice detection fail safe automatic shutoff, water sensors to eliminate low or no water failures while operating in adverse water situations
Description
Ice Machine, Ice Production per Day 1,045 lb, Cube Type Flake, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 208-230V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 9.3 A, Exterior Material Stainless Steel, Features a built-in ice detection fail safe automatic shutoff, water sensors to eliminate low or no water failures while operating in adverse water situations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.