Zoro Homepage

Inline Water Filter, 3/8 in. Compression

  • Mfr # IFI8C

  • Zoro # G0257708


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Connection
3/8 in Push
For Use With
Ice-O-Matic Models
Application
Refrigerator/Ice Maker
Height
11 in
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFI8C
Zoro #
G0257708
UPC #
767654615072
Country of Origin
United States

Dimensions

Height
11 in
Pipe Size - Filter
3/8 in
Diameter
2 1/2 in
Length
11"
Filter Diameter
2 1/2 in
Overall Height
2 1/2 in
Connection Size
3/8 in
Pipe Size
3/8 in

Details

Item
Inline Water Filter
Connection
3/8 in Push
For Use With
Ice-O-Matic Models
Application
Refrigerator/Ice Maker
Filter Media
Carbon
Standards
NSF, NSF 42
Filter Reduces
Scale, Sediment
Fitting Connection Type
Push
Filter Flow Rate
1.0 gpm
Reduces
Chlorine Taste and Odor, Sediment
Microns
10
Micron Rating
10 micron
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Flow Rate
0.5 gpm
Service Life
Not Rated
Connection Type
Compression
Compatible Mfr. Model Number
EF250, EF450, GEM0450, GEMD270, GEMD520, GEMD540, GEMD790, GEMU090, ICE0250, ICE0320, ICE0400, ICE0406, ICE0500, ICE0520, ICE0606, ICEU070, ICEU150, ICEU220, ICEU226, ICEU300, MF10500
Maximum Pressure
100 psi
Series
IF
Maximum Temperature
100 Degrees F
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Features
Gradient Density Depth Filtration, Improves Equipment Operating Efficiency, Incorporates Isonet Patented Scale-Inhibiting Technology, Reduces Maintenance Frequency and Cost and Extends Equipment Life
Compatible Grainger Part Number
36RF27, 36RF31, 52ZV24

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Sediment, Objectionable Tastes, Micron Rating 10 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 2 1/2 in, Service Life Not Rated, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Cold Beverage Dispensers, Food Service Coffee Makers, Food Service Steamers, Ice Makers, Whole-House Filtration, For Use With Ice-O-Matic Models, Standards NSF, NSF 42, Series IF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.