Lip Seal, Black, Rubber
Mfr # KPU090
Zoro # G0257516
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Voltage
115
Amps
2
For Use With
Mfr. No. GEMU090A
Width (In.)
12
Construction Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPU090
Zoro #
G0257516
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
12
Height (In.)
10
Cord Length (Ft.)
6
Depth (In.)
9
Details
Item
Lip Seal
Voltage
115
Amps
2
For Use With
Mfr. No. GEMU090A
Construction Material
Steel
Used For
Drain pump
Type
Pump
Agency Compliance
NSF, UL
Color
Black
Made Of
Powder Coated Steel
Compatible with Manufacturer Model Number
GEMU090
Compatible Manufacturer Part Number
GEMU090
Compatible Manufacturer Model Number
GEMU090
For Use With Mfr. Model Number
GEMU090
Compatible with Manufacturer Model No.
GEMU090
Compatible with Mfr. Model No.
GEMU090
For Use with Mfr Model Number
GEMU090
Compatible Pump Manufacturer Part Number
GEMU090
Compatible Mfr. Model Number
GEMU090
Description
Lip Seal, Product Type Lip Seal, Material Rubber, Color Black, Compatible with Manufacturer Model Number GEMU090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.