Zoro Homepage

Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 12 3/4 in H

  • Mfr # IOMQ

  • Zoro # G9986995


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Application
Water Filtration
Flow Rate
1.5 gpm
For Use With
Water Filtration
Height
12 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOMQ
Zoro #
G9986995
UPC #
799932584824
Country of Origin
United States

Dimensions

Height
12 3/4 in
Outside Dia.
4"
Filter Diameter
4 in
Diameter
4 in
Overall Height
12 3/4 in

Details

Application
Water Filtration
Flow Rate
1.5 gpm
For Use With
Water Filtration
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Filter Reduces
Chlorine Taste, Odor
Fits Brand
Ice-O-Matic
Item
Quick Connect Filter
Standards
NSF 42
Reduces
Chlorine, Taste, Odor
Filter Flow Rate
1.5 gpm
Micron Rating
0.5 micron
Compatible Mfr. Model Number
IFQ1, IFQ2
Features
Reduce Costly Downtime
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Water Filtration, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 12 3/4 in, Service Life 15,000 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Standards NSF 42, Series IFQ 1, IFQ 2, Compatible Mfr. Model Number IFQ1, IFQ2, Compatible with Grainger Part Number 36RF17, 36RF18, Connection Size 3/8 in, Features Reduce Costly Downtime, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.