Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Inlet Solenoid, Gray, Metal

  • Mfr # KADA-20

  • Zoro # G0257498


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HISU090FA
Color
Silver
Construction Material
Stainless Steel
Height (In.)
1/2
Width (In.)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KADA-20
Zoro #
G0257498
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1/2
Width (In.)
20
Depth (In.)
23-45/64

Details

Item
Water Inlet Solenoid
For Use With
Mfr. No. HISU090FA
Color
Silver
Construction Material
Stainless Steel
Made Of
Stainless Steel
Used For
Ice Machine Stand
Type
Adapter
Agency Compliance
NSF
Compatible with Manufacturer Model Number
HISU090FA
Compatible Manufacturer Part Number
HISU090FA
Compatible Manufacturer Model Number
HISU090FA
For Use With Mfr. Model Number
HISU090FA
Compatible with Manufacturer Model No.
HISU090FA
Compatible with Mfr. Model No.
HISU090FA
For Use with Mfr Model Number
HISU090FA
Compatible Pump Manufacturer Part Number
HISU090FA
Compatible Mfr. Model Number
HISU090FA

Description

Water Inlet Solenoid, Product Type Water Inlet Solenoid, Material Metal, Color Gray, Compatible with Manufacturer Model Number HISU090FA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.