Water Level Sensor, Gray, Metal
Mfr # KADA-15
Zoro # G0257507
product price: $103.99
/ea
Free Shipping & Returns
Key Features
For Use With
HISU070FA, Mfr. No. HISU050FA
Used For
Ice Machine Stand
Color
Silver
Depth (In.)
23-45/64
Agency Compliance
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KADA-15
Zoro #
G0257507
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
23-45/64
Width (In.)
15
Height (In.)
1/2
Details
Item
Water Level Sensor
For Use With
HISU070FA, Mfr. No. HISU050FA
Used For
Ice Machine Stand
Color
Silver
Agency Compliance
NSF
Type
Adapter
Construction Material
Stainless Steel
Made Of
Stainless Steel
Compatible with Manufacturer Model Number
HISU050FA, HISU070FA
Compatible Manufacturer Part Number
HISU050FA, HISU070FA
Compatible Manufacturer Model Number
HISU050FA, HISU070FA
For Use With Mfr. Model Number
HISU050FA, HISU070FA
Compatible with Manufacturer Model No.
HISU050FA, HISU070FA
Compatible with Mfr. Model No.
HISU050FA, HISU070FA
For Use with Mfr Model Number
HISU050FA, HISU070FA
Compatible Pump Manufacturer Part Number
HISU050FA, HISU070FA
Compatible Mfr. Model Number
HISU050FA, HISU070FA
Description
Water Level Sensor, Product Type Water Level Sensor, Material Metal, Color Gray, Compatible with Manufacturer Model Number HISU050FA, HISU070FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.