3 Drawer File Cabinet, Platinum, Letter, Legal, A4 (Discontinued)
- Mfr # 95213
- Zoro # G7997771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95213
Zoro #
G7997771
UPC #
674785952139
Country of Origin
Unknown
Dimensions
File Size
Letter, Legal, A4
Overall Depth
22 in
Overall Height
28 in
Overall Width
16 1/2 in
Details
Color
Platinum
Material
HDPE
Number of Drawers
3
Type
Box/Box/File
Finish
HDPE
File Cabinet Type
Mobile Pedestal
Series
Aspira
Lock Included
Yes
Assembled/Unassembled
Assembled
Number of Doors
0
Label Holder Included
No
Handle Type
Molded
Green Environmental Attribute
Does not Contain Formaldehyde
Item
File Cabinet
Includes
Casters, File Folder Bars, (2) Keys
Assembly
Fully Assembled
Description
File Cabinet, Color Platinum, Finish HDPE, Material HDPE, Number of Drawers 3, Overall Depth 22 in, Overall Height 28 in, Overall Width 16 1/2 in, Assembly Fully Assembled, Includes Casters, File Folder Bars, (2) Keys
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.