Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Iceberg Modular Desk System Desk, 28 in D X 30 in H, Platinum, HDPE 34 in W X 92203

Modular Desk System Desk, 28 in D X 30 in H, Platinum, HDPE 34 in W X (Discontinued)

  • Mfr # 92203
  • Zoro # G8029235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92203
Zoro #
G8029235
UPC #
674785922033
Country of Origin
Unknown

Dimensions

Overall Width
34 in
Overall Depth
28 in
Overall Height
30 in
Width
34"

Details

Type
Modular Desk
Item
System Desk
Color
Platinum
Material
HDPE
Number of Drawers
0
Keyboard Shelf
No
Pedestal Location
None
Top Material
HDPE
Standards
ANSI/BIFMA
Green Environmental Attribute
Does not Contain Formaldehyde
Handle
No
Color Top
Granite Inlay
Color Base
Platinum
Series
Aspira Series
Assembly
Required
Number of Pedestals
0
Base Material
HDPE
Configuration
Modular

Description

System Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 28 in, Overall Height 30 in, Overall Width 34 in, Pedestal Location None, Standards ANSI/BIFMA, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.