ARC Adjustable Table, Granite Thermal Fused Melamine Top, Silver Steel Frame, 30 in D x 60 in W

  • Mfr # 69317

  • Zoro # G3109456


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60"
Length
60"
Height
30" to 42"
Tabletop Material
Thermal Fused Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69317
Zoro #
G3109456
UPC #
674785693179
Country of Origin
United States

Dimensions

Width
60"
Length
60"
Height
30" to 42"
Top Thickness
1-1/8"
Depth
30"
Overall Width
60 in
Overall Depth
30 in
Overall Height - Maximum
42 in
Tabletop Thickness
1 1/8 in
Height Adjustability
Adjustable Height
Overall Height - Minimum
30 in

Details

Item
ARCâ„¢ Height Adjustable Table, Graphite /Silver Leg - 30" x 60"
Shape
Rectangle
Tabletop Material
Thermal Fused Melamine Laminate
Tabletop Color
Graphite
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Steel
Leg Color
Silver
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Type
Adjustable Height Table
Weight Capacity
1200 lb.
Series
ARC
Green Environmental Attribute
Does not Contain Formaldehyde
Surface Material
Thermal Fused Melamine Laminate
Load Rating
200 lb.
Color
Graphite (Table Top), Silver (Legs)
Edge Color
Gray
Features
Adjusts in 3" Increments, Spring Button Clips
Assembly
Unassembled
Edge Shape
T-Mold
Includes Modesty Panel
No Modesty Panel
Includes Assembly Tools
Tools Included
Tabletop Surface Material
Melamine
Foot Type
Protective Tips
Table Weight
86 lb
Tabletop Shape
Rectangle
Includes Handle
No Handle
Product Type
Seminar/Training Table
Frame Finish
Powder Coated
Number of Feet
4
Tabletop Structural Material
Polyethylene

Description

Seminar/Training Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 60 in, Height 30 in to 42 in, Tabletop Color Family Gray, Tabletop Color Graphite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Steel Tubular Legs with Arched Base, Top Thickness 1 1/8 in, Series ARC, Load Rating 200 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.