Zoro Homepage

ARC Rectangle Table, Walnut Top, Grey Steel Frame, 30 in W x 60 in L

  • Mfr # 69214

  • Zoro # G4097844


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
60"
Tabletop Color
Walnut
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69214
Zoro #
G4097844
UPC #
674785692141
Country of Origin
United States

Dimensions

Width
30"
Length
60"

Details

Item
ARCâ„¢ Table, Walnut /Gray Leg - 30" x 60"
Shape
Rectangle
Tabletop Color
Walnut
Frame Color
Gray
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Steel
Leg Color
Grey
Assembled/Unassembled
Unassembled

Description

ARC 30 In.x60 In. Rectangular,Walnut /Grey Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.