Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95211
Zoro #
G7841644
UPC #
674785952115
Country of Origin
Unknown
Dimensions
File Size
Letter, Legal, A4
Overall Depth
22 in
Overall Height
28 in
Overall Width
16 1/2 in
Details
Color
Black
Material
HDPE
Number of Drawers
3
Type
Box/Box/File
Finish
HDPE
File Cabinet Type
Mobile Pedestal
Series
Aspira
Handle Type
Molded
Includes
Casters, File Folder Bars, (2) Keys
Number of Doors
0
Assembled/Unassembled
Assembled
Label Holder Included
No
Green Environmental Attribute
Does not Contain Formaldehyde
Item
File Cabinet
Lock Included
Yes
Assembly
Fully Assembled
Description
File Cabinet, Color Black, Finish HDPE, Material HDPE, Number of Drawers 3, Overall Depth 22 in, Overall Height 28 in, Overall Width 16 1/2 in, Assembly Fully Assembled, Includes Casters, File Folder Bars, (2) Keys
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.