Zoro Homepage

CafeWorks Café Table, Gray Top, Silver Frame, 42 in Dia x 30 in H

  • Mfr # 65647

  • Zoro # G703985120


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Overall Height
29 in
Frame Material
Steel
Tabletop Color
Melamine, Gray
Application
Meeting, Cafeteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65647
Zoro #
G703985120
UPC #
674785656471
Country of Origin
China

Dimensions

Overall Height
29 in
Table Top Diameter
42 in
Table Top Thickness
1.13 in

Details

Shape
Round
Frame Material
Steel
Tabletop Color
Melamine, Gray
Item
Cafeteria Table
Application
Meeting, Cafeteria
Surface Material
Particleboard
Features
Adjustable Feet, Stain Resistant, Sturdy, Temperature Resistant, Moisture Resistant, Comfortable, Contemporary Style, Non-marring Feet, Ergonomic Design, Wear Resistant, Dent Resistant
Assembly
Unassembled
Base Material
Steel
Edge Style
T-mold
Base Included
Yes
Base Finish
Powder Coated
Base Color
Silver
Edge Material
Vinyl

Description

Gather, unwind, or collaborate has you covered A multi-functional table that brings people together for a quick meeting, an impromptu coffee break, or provides a place to relax and work alone. The wear resistant melamine laminate top is sleek and contemporary, providing the form and function to match your needs Designed with you in mind, this table includes innovative features including swivel base levelers for sturdiness on any flooring. The base is a sturdy all steel raised arch tubular base in a powder coated Silver Finish. The combination of elegance and durability makes this table ideal for offices, and dining spaces, hospitality, and schools. This table is 30" high and pairs perfectly with the Iceberg Caf Chair.

Specifications
  • Color: Gray
  • Shape: Round
  • Size: 42"
  • Weight: 78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.