Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CafeWorks Cafe/Breakroom Table, Gray Laminated Melamine Top, Silver Steel Frame, 36 in Dia x 30 in H

  • Mfr # 65621

  • Zoro # G8254154


product price: $379.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
36"
Height
29"
Diameter
36"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65621
Zoro #
G8254154
UPC #
674785656211
Country of Origin
United States

Dimensions

Width
36"
Height
29"
Diameter
36"
Top Thickness
1-1/8"
Height Adjustability
Fixed Height
Overall Diameter
36 in
Tabletop Thickness
1 1/8 in
Overall Height - Maximum
30 in

Details

Item
CaféWorks™ Table, Gray - 36" Round x 29"H
Shape
Round
Tabletop Material
Laminated Melamine
Tabletop Color
Grey
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Series
CafeWorks
Includes
(4) Leveling Glides
Weight Capacity
250 lb.
Green Environmental Attribute
Does not Contain Formaldehyde
Edge Color
Gray
Surface Material
Laminated Melamine
Load Rating
250 lb.
Base Type
(4) Legs Attached to Pedestal
Type
Cafe Table
Color
Gray
Assembly
Unassembled
Includes Assembly Tools
Tools Included
Includes Handle
No Handle
Frame Finish
Powder Coated
Tabletop Surface Material
Melamine
Foot Type
Protective Tips
Product Type
Cafe/Breakroom Table
Edge Shape
T-Mold
Table Weight
55 lb
Foot Material
Steel
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Tabletop Structural Material
Particle Board
Tabletop Shape
Circle

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Round, Diameter 36 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.