Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CafeWorks Cafe/Breakroom Table, Gray Laminated Melamine Top, Silver Steel Frame, 36 in Dia x 42 in H

  • Mfr # 65667

  • Zoro # G7990927


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Height
42"
Diameter
36"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65667
Zoro #
G7990927
UPC #
674785656679
Country of Origin
United States

Dimensions

Width
36"
Height
42"
Diameter
36"
Top Thickness
1-1/8"
Overall Diameter
36 in
Overall Height - Maximum
42 in
Tabletop Thickness
1 1/8 in
Height Adjustability
Fixed Height

Details

Item
CaféWorks™ Table, Walnut - 36" Round x 42"H
Shape
Round
Tabletop Material
Laminated Melamine
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Load Rating
250 lb.
Base Type
(4) Legs Attached to Pedestal
Surface Material
Laminated Melamine
Edge Color
Gray
Includes
(4) Leveling Glides
Type
Bistro Table
Weight Capacity
250 lb.
Series
CafeWorks
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Gray
Assembly
Unassembled
Foot Type
Protective Tips
Number of Feet
4
Table Weight
66.5 lb
Includes Handle
No Handle
Tabletop Shape
Circle
Edge Shape
T-Mold
Tabletop Surface Material
Melamine
Frame Finish
Powder Coated
Tabletop Structural Material
Particle Board
Product Type
Cafe/Breakroom Table
Includes Assembly Tools
Tools Included
Includes Modesty Panel
No Modesty Panel
Foot Material
Steel

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Round, Diameter 36 in, Height 42 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.