CafeWorks Cafe/Breakroom Table, Gray Top, Silver Frame, 36 in W x 36 in L x 30 in H
Mfr # 65617
Zoro # G7903506
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Length
36"
Height
29"
Tabletop Material
Laminated Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65617
Zoro #
G7903506
UPC #
674785656174
Country of Origin
United States
Dimensions
Width
36"
Length
36"
Height
29"
Depth
36"
Top Thickness
1-1/8"
Overall Depth
36 in
Overall Width
36 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Tabletop Thickness
1 1/8 in
Description
Cafe/Breakroom Table, Surface Material Laminated Melamine, Square, Width 36 in, Length 36 In., Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.