Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CafeWorks Cafe/Breakroom Table, Walnut Top, Silver Frame, 36 in Dia x 30 in H

  • Mfr # 65624

  • Zoro # G7847996


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Height
29"
Diameter
36"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65624
Zoro #
G7847996
UPC #
674785656242
Country of Origin
United States

Dimensions

Width
36"
Height
29"
Diameter
36"
Top Thickness
1-1/8"
Tabletop Thickness
1 1/8 in
Overall Diameter
36 in
Height Adjustability
Fixed Height
Overall Height - Maximum
30 in

Details

Item
CaféWorks™ Table, Walnut - 36" Round x 29"H
Shape
Round
Tabletop Material
Laminated Melamine
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Load Rating
250 lb.
Includes
(4) Leveling Glides
Surface Material
Laminated Melamine
Color
Walnut
Series
CafeWorks
Base Type
(4) Legs Attached to Pedestal
Weight Capacity
250 lb.
Green Environmental Attribute
Does not Contain Formaldehyde
Type
Cafe Table
Edge Color
Gray
Assembly
Unassembled
Frame Finish
Powder Coated
Tabletop Shape
Circle
Edge Shape
T-Mold
Foot Material
Steel
Includes Handle
No Handle
Includes Modesty Panel
No Modesty Panel
Foot Type
Protective Tips
Product Type
Cafe/Breakroom Table
Number of Feet
4
Tabletop Structural Material
Particle Board
Includes Assembly Tools
Tools Included
Table Weight
55 lb
Tabletop Surface Material
Melamine

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Round, Diameter 36 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products