CafeWorks Cafe/Breakroom Table, Walnut Top, Silver Frame, 36 in Dia x 42 in H
Mfr # 65664
Zoro # G8033322
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Height
42"
Diameter
36"
Tabletop Material
Laminated Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65664
Zoro #
G8033322
UPC #
674785656648
Country of Origin
United States
Dimensions
Width
36"
Height
42"
Diameter
36"
Top Thickness
1-1/8"
Tabletop Thickness
1 1/8 in
Overall Diameter
36 in
Height Adjustability
Fixed Height
Overall Height - Maximum
42 in
Description
Cafe/Breakroom Table, Surface Material Laminated Melamine, Round, Diameter 36 in, Height 42 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.