Zoro Homepage

CafeWorks Cafe/Breakroom Table, Walnut Top, Silver Frame, 36 in W x 36 in L x 30 in H

  • Mfr # 65614

  • Zoro # G7970943


product price: $319.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36"
Length
36"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65614
Zoro #
G7970943
UPC #
674785656143
Country of Origin
United States

Dimensions

Width
36"
Length
36"
Height
29"
Top Thickness
1-1/8"
Depth
36"
Overall Depth
36 in
Overall Width
36 in
Overall Height - Maximum
29 in
Tabletop Thickness
1 1/8 in
Height Adjustability
Fixed Height

Details

Item
CaféWorks™ Table, Walnut - 36" Square x 29"H
Shape
Square
Tabletop Material
Laminated Melamine
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Type
Cafe Table
Base Type
(4) Legs Attached to Pedestal
Color
Walnut
Load Rating
250 lb.
Green Environmental Attribute
Does not Contain Formaldehyde
Edge Color
Gray
Includes
(4) Leveling Glides
Series
CafeWorks
Weight Capacity
250 lb.
Surface Material
Laminated Melamine
Assembly
Unassembled
Includes Handle
No Handle
Frame Finish
Powder Coated
Includes Modesty Panel
No Modesty Panel
Foot Type
Protective Tips
Number of Feet
4
Edge Shape
T-Mold
Tabletop Shape
Square
Tabletop Surface Material
Melamine
Tabletop Structural Material
Particle Board
Product Type
Cafe/Breakroom Table
Table Weight
58 lb
Includes Assembly Tools
Tools Included

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Square, Width 36 in, Length 36 In., Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards Not Applicable, Includes Swivel Base Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.