Dry Erase Board, 48"x36", Mobile/Casters
Mfr # 31100
Zoro # G3109815
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Surface Type
Glass
Board Frame Material
No Frame
Dry Erase Surface Finish
Gloss
Dry Erase Height
48 in
Dry Erase Product Grouping
Dry Erase Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31100
Zoro #
G3109815
UPC #
674785311004
Country of Origin
China
Dimensions
Dry Erase Height
48 in
Adjustable Height Range
Not Adjustable
Dry Erase Width
36 in
Overall Width
36 in
Overall Height
75 in
Board Width - Side 1
36 in
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Dry Erase Height 48 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Tray, Hooks for Easel Pads, Casters
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.