Dry Erase Board, Glass, 36 in, 60 in, No Frame Frame, Ultra White, Gloss
Mfr # 31150
Zoro # G7459155
product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
36 in
Board Color
Ultra White
Dry Erase Surface Type
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31150
Zoro #
G7459155
UPC #
674785311509
Country of Origin
China
Dimensions
Dry Erase Height
36 in
Dry Erase Width
60 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
60 in
Depth
2 in
Width
60"
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Width - Side 1
60 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Ultra White, Dry Erase Height 36 in, Dry Erase Width 60 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.