Dry Erase Board, Melamine, 36 in, 48 in, Plastic Frame, White
Mfr # 37047
Zoro # G8255737
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37047
Zoro #
G8255737
UPC #
674785370476
Country of Origin
United States
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Depth
2 in
Width
48"
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Plastic
Frame Color
Charcoal
Includes
Marker Tray, Mounting Hardware
Frame Material
HDPE
Features
Ghost Resistant, Lightweight
Assembly
Assembly Required
Board Material
Styrene
Recycled Content
0.35
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Charcoal, Board Frame Material Plastic, Frame Material HDPE, Dry Erase Surface Type Melamine, Includes Marker Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.