Dry Erase Board, Steel, 32 in, 48 in, Aluminum Frame, White, Gloss
Mfr # 31240
Zoro # G7552334
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31240
Zoro #
G7552334
UPC #
674785312407
Country of Origin
China
Dimensions
Dry Erase Height
32 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
32"
Overall Height
32 in
Overall Width
48 in
Depth
2 in
Width
48"
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in
Board Height - Side 1
32 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 32 in, Dry Erase Width 48 in, Depth 2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Tray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.