Clarity Glass Personal Dry Erase Boards- Ultra-White Backing - 9 x 12 in.

  • Mfr # 31110

  • Zoro # G215835890


product price:  $64.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31110
Zoro #
G215835890
UPC #
50674785311108
Country of Origin
China

Description

Personal sized glass whiteboard that's perfect for personal spaces. The tempered glass dry erase surface will never stain or ghost and the ultra-white back coating offers a high contrast to wall surfaces in any color. Mounts to the wall with steel standoff posts. Comes with sliding marker and eraser holder that pairs with our aluminum Mini Eraser. Features -Ultra-white back coating for extreme clarity -Board surface never stains and is non-ghosting -Hi-tech frameless design empowers any atmosphere and seemingly Floats off the wall -Clip-on marker and eraser tray included -Constructed of tough 1/4 in. tempered glass -Series - Clarity -Size - 9 x 12 in. -Board Type - Dry Erase -Surface Material - Glass -Frame Material - Frameless -Mounting - Steel standoff posts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.