Rough n Ready Commercial Folding Chair, Platinum Granite/Charcoal, 4 PK

  • Mfr # 64043

  • Zoro # G703705216


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Platinum
Frame Color
Gray
Frame Material
Steel
Weight Capacity
250 lb
Overall Height
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64043
Zoro #
G703705216
UPC #
674785640432
Country of Origin
China

Dimensions

Overall Height
35-1/2 in
Overall Width
18.8 in
Overall Depth
21-1/2 in

Details

Seat Material
Platinum
Frame Color
Gray
Frame Material
Steel
Weight Capacity
250 lb
Style
Folding Chair

Description

Comfortable, ergonomically contoured, extra-wide seat and back.These folding chairs offer comfort and support guests will appreciate at sporting and school events, parties, banquets and offices. Lightweight and durable, seat and back are constructed of blow-molded high-density polyethylene with a soft but firm feel. The gray powder coated, heavy gauge, oval steel tubing frame features sturdy cross bracing to ensure durability and years of use. Surfaces are easy to clean, dent and scratch resistant and can be used both indoors or out. Non-mar plastic feet protect flooring. Chairs nest for easy, compact storage. Perfect complement to our line of IndestrucTable TOO Folding Tables.

Features
  • Folding Chair
  • Pack of 4
Specifications
  • Color: Platinum
  • Weight: 53.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.